Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Wire, 2601' L, 0.012" Thick

  • Mfr # 21012

  • Zoro # G813324116


product price: $29.19
/ea

Key Features

Material
Carbon Steel
Wire Gauge Number
19
Wire Gauge
3 ga
Min. Tensile Strength (PSI)
377,000
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21012
Zoro #
G813324116
UPC #
698158210121
Country of Origin
Germany

Dimensions

Thickness
0.012 in
Overall Length
2,601 ft

Details

Item
Carbon Steel Wire
Material
Carbon Steel
Wire Gauge Number
19
Wire Gauge
3 ga
Min. Tensile Strength (PSI)
377,000
Package Type
Dispenser Box
Feet per Lb.
2,601.0
Meets/Exceeds
Meets ASTM A228
Thickness Tolerance
+/-0.0003 in
Application
Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms
Package Weight
1.1 lb
Includes Material Certificate
No Certificates Included
Material Grade
1085
Shape
Round
Standards
ASTM A228
Feet Per Pound
2,601 ft/lb
Heat Treatment
Tempered
Pack Count
1
Tensile Strength
377,000 psi
System of Measurement
Inch
Coil Weight
1 lb
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant

Description

Carbon Steel Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 2,601 ft/lb, Heat Treatment Tempered, Includes Material Certificate No Certificates Included, Overall Length 2,601 ft, Shape Round, Standards ASTM A228, Thickness 0.012 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 377,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.