Shop ZORO SELECT
See all product information
Create Account
CarbonSteel, 45Elbow, 31/2"x31/2"
- Mfr # 020-032-000
- Zoro # G8213292
product price:Â
$
72.29
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Pipe Size
3-1/2"
Basic Pipe Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 020-032-000
- Zoro #
- G8213292
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 3-1/2"
- Pipe Size - Pipe Fitting
- 3-1/2"
- Pipe Size (Fittings)
- 3-1/2"
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
Details
- Item
- Long Radius Elbow 45 Degrees
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- 45 Degree Long Radius Elbow
- Pipe Fitting Schedule/Class
- Class STD
- Basic Pipe Fitting Shape
- Elbow
- Compliance
- A234 WPB
- Temp. Range
- -20 Degrees to 650 Degrees F
- Max. Pressure
- 2041 psi
- Basic Pipe Fitting Material
- Metal
- Fitting Schedule/Class
- Class STD
- Standards
- ASME B16.9, ASTM A234 WPB
- Specific Pipe Fitting Shape
- 45 Degrees Long Radius Elbow
- Fitting Connection Type
- Buttweld
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class STD
- Fitting Side B Type
- Butt Weld
- Manufacture Location
- Globally Sourced
Description
45 Degrees Elbow, Carbon Steel, Class Class STD, 3 1/2 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.