CarbonSteel, 90Elbow, 1/2"NPTx1/2"NPT, 5PK

  • Mfr # 5RLG5
  • Zoro # G6398725
product price: 
$
18.79
/pk of 5, $3.76/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/2"
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RLG5
Zoro #
G6398725
UPC #
-
Country of Origin
Unknown
Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Standards
SAE
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Fitting Connection Type
MNPT
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
18
Class
150
Fitting Side B Type
Threaded
Finish/Coating
Zinc Plated
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Thread Type
NPT

Dimensions

Pipe Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Thread Size B
1/2"-18
Thread Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-18
Fitting Side A Nominal Pipe Size
1/2 in

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 1/2 in, Male, Threaded, 18, 1/2 In.-18, 1/2 in, Male, Threaded, 18, 1/2 In.-18, Package Quantity 5

Restrictions

Ratings & reviews