CarbonSteel, 90Elbow, 1/4"NPTx1/4"NPT, 5PK

  • Mfr # 5RLJ0
  • Zoro # G9516236
product price: 
$
12.59
/pk of 5, $2.52/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/4-18
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RLJ0
Zoro #
G9516236
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/4-18
Pipe Size (Fittings)
1/4"-18
Pipe Size - Pipe Fitting
1/4"-18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-18
Thread Size
1/4-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-18

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Standards
SAE
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Connection Type
FNPT
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Class
150
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Finish/Coating
Zinc Plated
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side A Thread Type
NPT

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, Package Quantity 5

Restrictions

Ratings & reviews