Shop ZORO SELECT

CarbonSteel, 90Elbow, 3/4"NPTx3/4"NPT, 2PK

  • Mfr # 5RLJ3
  • Zoro # G1865617

product price: 
$
15.39
/pk of 2, $7.70/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/4-14
Temp. Range
-65 Degrees to 400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RLJ3
Zoro #
G1865617
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4-14
Pipe Size (Fittings)
3/4"-14
Pipe Size - Pipe Fitting
3/4"-14
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Thread Size
3/4-14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Standards
SAE
Basic Pipe Fitting Shape
Elbow
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Class
150
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Finish/Coating
Zinc Plated
Fitting Side A Pipe Threading
14
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side A Thread Type
NPT

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, Package Quantity 2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.