CarbonSteel, ConcentricReducer, 11/2"x1/2"
- Mfr # 090-012-002
- Zoro # G8338023
product price:Â
$
74.19
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/2" x 1/2"
Temp. Range
-20 Degrees to 650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 090-012-002
- Zoro #
- G8338023
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 1-1/2" x 1/2"
- Pipe Size (Fittings)
- 1-1/2" x 1/2"
- Pipe Size - Pipe Fitting
- 1-1/2" x 1/2"
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Details
- Item
- Concentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Schedule/Class
- Class STD
- Temp. Range
- -20 Degrees to 650 Degrees F
- Max. Pressure
- 2806 psi
- Standards
- ASME B16.9, ASTM A234 WPB
- Compliance
- A234 WPB
- Specific Pipe Fitting Shape
- Concentric Reducer
- Fitting Connection Type
- Buttweld
- Basic Pipe Fitting Material
- Metal
- Fitting Schedule/Class
- Class STD
- Basic Pipe Fitting Shape
- Reducer
- Fitting Side A Type
- Butt Weld
- Class
- Class STD
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
Description
Concentric Reducer, Carbon Steel, Class Class STD, 1 1/2 in, Butt Weld, 1/2 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.