Shop ZORO SELECT
See all product information
Create Account
CarbonSteel, ConcentricReducer, 21/2"x3/4"
- Mfr # 091-022-003
- Zoro # G7844584
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2-1/2" x 3/4"
Temp. Range
-20 Degrees to 650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 091-022-003
- Zoro #
- G7844584
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 2-1/2" x 3/4"
- Pipe Size - Pipe Fitting
- 2-1/2" x 3/4"
- Pipe Size (Fittings)
- 2-1/2" x 3/4"
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Details
- Item
- Concentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Schedule/Class
- Class XS
- Temp. Range
- -20 Degrees to 650 Degrees F
- Specific Pipe Fitting Shape
- Concentric Reducer
- Fitting Connection Type
- Buttweld
- Basic Pipe Fitting Material
- Metal
- Fitting Schedule/Class
- Class XS
- Compliance
- A234 WPB
- Basic Pipe Fitting Shape
- Reducer
- Max. Pressure
- 3591 psi
- Standards
- ASME B16.9
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Class
- Class XS
- Manufacture Location
- Globally Sourced
Description
Concentric Reducer, Carbon Steel, Class Class XS, 2 1/2 in, Butt Weld, 3/4 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.