Shop ZORO SELECT
See all product information
Create Account
CarbonSteel, EccentricReducer, 11/2"x11/4"
- Mfr # 093-012-011
- Zoro # G7927622
product price:Â
$
97.39
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1-1/2" x 1-1/4"
Specific Pipe Fitting Shape
Eccentric Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 093-012-011
- Zoro #
- G7927622
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Eccentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Schedule/Class
- Class XS
- Specific Pipe Fitting Shape
- Eccentric Reducer
- Max. Pressure
- 3969 psi
- Basic Pipe Fitting Shape
- Reducer
- Basic Pipe Fitting Material
- Metal
- Compliance
- A234 WPB
- Temp. Range
- -20 Degrees to 650 Degrees F
- Fitting Schedule/Class
- Class XS
- Fitting Connection Type
- Buttweld
- Standards
- ASME B16.9, ASTM A234 WPB
- Class
- Class XS
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 1-1/2" x 1-1/4"
- Pipe Size - Pipe Fitting
- 1-1/2" x 1-1/4"
- Pipe Size (Fittings)
- 1-1/2" x 1-1/4"
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
Description
Eccentric Reducer, Carbon Steel, Class Class XS, 1 1/2 in, Butt Weld, 1 1/4 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.