Shop ZORO SELECT
See all product information
Create Account
CarbonSteel, EccentricReducer, 21/2"x11/2"
- Mfr # 093-022-012
- Zoro # G8022052
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2-1/2" x 1-1/2"
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 093-022-012
- Zoro #
- G8022052
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Eccentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Schedule/Class
- Class XS
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Reducer
- Max. Pressure
- 3591 psi
- Fitting Schedule/Class
- Class XS
- Compliance
- A234 WPB
- Specific Pipe Fitting Shape
- Eccentric Reducer
- Temp. Range
- -20 Degrees to 650 Degrees F
- Fitting Connection Type
- Buttweld
- Standards
- ASME B16.9, ASTM A234 WPB
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Class
- Class XS
- Includes Seal
- No
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 2-1/2" x 1-1/2"
- Pipe Size (Fittings)
- 2-1/2" x 1-1/2"
- Pipe Size - Pipe Fitting
- 2-1/2" x 1-1/2"
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
Eccentric Reducer, Carbon Steel, Class Class XS, 2 1/2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.