CarbonSteelFlatBar, 10in-L, 1.25in
- Mfr # hf1.25x10-6
- Zoro # G906904959
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-0.125 in
Material Grade
A36
Heat Treatment
No Heat Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- hf1.25x10-6
- Zoro #
- G906904959
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Material
- Carbon Steel
- Standards
- ASTM A36
- Material Grade
- A36
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 36,000 psi
- Machinability
- 72 %
- Thickness Tolerance
- +0.032 in
- System of Measurement
- Inch
- Fabrication
- Hot Rolled
- Tensile Strength
- 67,000 psi
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- Rockwell Hardness
- 52 HRC
- Brinell Hardness
- 120 BHN
- Shape
- Flat
- Flatness Tolerance
- +/-0.188 in
- Tolerance Rating
- Standard
- Includes Material Certificate
- Material Certificate with Lot Number
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Thickness
- 1.25 in
- Overall Width
- 6 in
- Overall Length
- 10 in
- Width Tolerance
- +/-0.125 in/0.9375 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 1.25 in, Thickness Tolerance +0.032 in, Overall Length 10 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 52 HRC, Machinability 72 Percent, Standards ASTM A36, Includes Material Certificate Material Certificate with Lot Number
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.