CarbonSteelFlatBar, 12in-L, 0.12in
- Mfr # SHT-A1011-0.119X6X12
- Zoro # G511242972
product price:Â
$
26.99
/ea
Key Features
Thickness
0.12 in
Material
Carbon Steel
Overall Length
12 in
Shape
Flat
Heat Treatable
Not Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-A1011-0.119X6X12
- Zoro #
- G511242972
- UPC #
- 197666075494
- Country of Origin
- United States
- Material
- Carbon Steel
- Shape
- Flat
- Heat Treatable
- Not Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- Annealed
- Material Grade
- A1011
- Yield Strength
- 36,000 psi
- Fabrication
- Hot Rolled
- Mechanical Finish
- Mill
- Rockwell Hardness
- 75 HRB
- Thickness Tolerance
- 0 in/-0.007 in
- Machinability
- Not Rated
- Standards
- ASTM A1011
- Tensile Strength
- 58,000 psi
- Item
- Carbon Steel Flat Bar
- System of Measurement
- Inch
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Brinell Hardness
- 135 BHN
- Shell Material
- Carbon Steel
Dimensions
- Thickness
- 0.12 in
- Overall Length
- 12 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A1011, Thickness 0.12 in, Thickness Tolerance 0 in/-0.007 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 135 BHN, Rockwell Hardness 75 HRB, Machinability Not Rated, Standards ASTM A1011, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.