Shop ZORO SELECT

CarbonSteelHexBar, 0.3125in-W, 36in-L

  • Mfr # 18H.312-36
  • Zoro # G501841314

product price: 
$
7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness (Decimal)
0.312 in
Typical Tensile Strength (PSI)
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18H.312-36
Zoro #
G501841314
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Hardness Scale
Rb
Alloy Type - Carbon Steel
1018
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Yield Strength
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Tensile Strength
Not Rated
Finish - Carbon Steel
Unpolished
Typical Hardness
70
Item - Carbon Steel
Rectangular Bar Stock
Item
Carbon Steel Hex Bar
Thickness Tolerance
+0.000/-0.002"
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Material Grade
1018
Machinability
78 %
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Shape
Hexagon
System of Measurement
Inch
Appearance
Unpolished
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel
Traction Material
Carbon Steel

Dimensions

Thickness (Decimal)
0.312 in
Width Tolerance
0 in/-0.002 in
Length Tolerance
+/-3 in
Width - Carbon Steel
5/16 in
Length - Carbon Steel
3 ft
Hex Width
5/16 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 5/16 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.