Shop ZORO SELECT

CarbonSteelHexBar, 0.375in-W, 6ft-L

  • Mfr # 18H.375-72
  • Zoro # G701841299

product price: 
$
13.19
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness (Decimal)
0.375 in
Typical Tensile Strength (PSI)
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18H.375-72
Zoro #
G701841299
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness (Decimal)
0.375 in
Length - Carbon Steel
6 ft
Length Tolerance
+/-6 in
Width Tolerance
0 in/-0.002 in
Width - Carbon Steel
3/8 in
Overall Length
6 ft
Hex Width
3/8 in
Wire Rope Length
6 ft
Length
6 ft

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Yield Strength
54,000 psi
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Item
Carbon Steel Hex Bar
Thickness Tolerance
+0.000/-0.002"
Typical Hardness
70
Item - Carbon Steel
Rectangular Bar Stock
Hardness Scale
Rb
Tensile Strength
Not Rated
Alloy Type - Carbon Steel
1018
Finish - Carbon Steel
Unpolished
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Appearance
Unpolished
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Shape
Hexagon
Fabrication
Cold Rolled
Material Grade
1018
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Brinell Hardness
70 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable
Machinability
78 %
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 3/8 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.