CarbonSteelHexBar, 1.375in-W, 36in-L

  • Mfr # 14H1.375-36
  • Zoro # G301841484
product price: 
$
54.89
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Thickness (Decimal)
1.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14H1.375-36
Zoro #
G301841484
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness (Decimal)
1.375 in
Length Tolerance
+/-3 in
Width Tolerance
0 in/-0.003 in
Width - Carbon Steel
1 3/8 in
Length - Carbon Steel
3 ft
Overall Length
36 in
Hex Width
1 3/8 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Item
Carbon Steel Hex Bar
Thickness Tolerance
+0.000/-0.004"
Standards
ASTM A108, ASTM A29
Item - Carbon Steel
Rectangular Bar Stock
Hardness Scale
Rb
Typical Hardness
85
Yield Strength
60,000 psi
Alloy Type - Carbon Steel
12L14
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
60,000 psi
Tensile Strength
Not Rated
Typical Tensile Strength (PSI)
Not Rated
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Mechanical Finish
Mill
Material Grade
12L14
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Machinability
193 %
System of Measurement
Inch
Shape
Hexagon
Fabrication
Cold Rolled
Appearance
Unpolished
Heat Treatable
Heat Treatable
Brinell Hardness
85 BHN
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 3/8 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews