CarbonSteelHexBar, 1.75in-W, 36in-L

  • Mfr # 18H1.75-36
  • Zoro # G901840849
product price: 
$
96.29
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width - Carbon Steel
1 3/4 in
Grade - Carbon Steel
Low Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18H1.75-36
Zoro #
G901840849
UPC #
-
Country of Origin
Multiple

Dimensions

Width - Carbon Steel
1 3/4 in
Length Tolerance
+/-3 in
Width Tolerance
0 in/-0.002 in
Thickness (Decimal)
1.75 in
Length - Carbon Steel
3 ft
Overall Length
36 in
Hex Width
1 3/4 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Grade - Carbon Steel
Low Carbon Steel
Typical Hardness
70
Alloy Type - Carbon Steel
1018
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Hex Bar
Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Thickness Tolerance
+0.000/-0.004"
Tensile Strength
Not Rated
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
54,000 psi
Item - Carbon Steel
Rectangular Bar Stock
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
Not Rated
Machinability
78 %
Material Grade
1018
Mechanical Finish
Mill
Fabrication
Cold Rolled
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Shape
Hexagon
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 3/4 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength Not Rated, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews