CarbonSteelHexBar, 2.5in-W, 12in-L

  • Mfr # 14H2.5-12
  • Zoro # G2682583
product price: 
$
97.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Finish
Unpolished
Type
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14H2.5-12
Zoro #
G2682583
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Hex Width Tolerance
+0.000/-0.004 in
Length
12 in
Hex Size
2 1/2 in
Hex Width
2 1/2 in
Overall Length
12 in
Width Tolerance
0 in/-0.004 in
Wire Rope Length
12 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Finish
Unpolished
Type
General Purpose
Alloy Type
1018
Temper
Cold Finish
Typical Yield Strength (PSI)
55,000 psi
Typical Tensile Strength (PSI)
65,000 psi
Mechanical Finish
Mill
Machinability
78 %
Tolerance Rating
Standard
Yield Strength
55,000 psi
Brinell Hardness
70 BHN
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
Not Rated
Tensile Strength
65,000 psi
Material Grade
1018
Shape
Hexagon
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 2 1/2 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength 65,000 psi, Yield Strength 55,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews