Shop ZORO SELECT

CarbonSteelHexBar, 2.5in-W, 36in-L

  • Mfr # 18H2.5-36
  • Zoro # G3287374

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Typical Yield Strength (PSI)
55,000 psi
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18H2.5-36
Zoro #
G3287374
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Hex Size
2 1/2 in
Length
36 in
Hex Width Tolerance
+0.000/-0.004 in
Hex Width
2 1/2 in
Width Tolerance
0 in/-0.004 in
Overall Length
36 in
Wire Rope Length
36 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
55,000 psi
Finish
Unpolished
Type
General Purpose
Alloy Type
1018
Temper
Cold Finish
Typical Tensile Strength (PSI)
65,000 psi
Rockwell Hardness
Not Rated
Machinability
78 %
Appearance
Unpolished
Tensile Strength
65,000 psi
Shape
Hexagon
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Yield Strength
55,000 psi
Fabrication
Cold Rolled
Material Grade
1018
Heat Treatment
No Heat Treatment
Brinell Hardness
70 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 2 1/2 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength 65,000 psi, Yield Strength 55,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hexagon, Appearance Unpolished, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.