Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRectangularBar, 24in-L, 2in
- Mfr # hf2x5-24
- Zoro # G606904082
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-2 in
System of Measurement
Inch
Fabrication
Hot Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- hf2x5-24
- Zoro #
- G606904082
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rectangular Bar
- Material
- Carbon Steel
- Standards
- ASTM A36
- System of Measurement
- Inch
- Fabrication
- Hot Rolled
- Tolerance Rating
- Standard
- Rockwell Hardness
- 52 HRC
- Thickness Tolerance
- +/-0.0312 in
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Not Heat Treatable
- Shape
- Rectangular
- Tensile Strength
- 67,000 psi
- Yield Strength
- 36,000 psi
- Brinell Hardness
- 120 BHN
- Mechanical Finish
- Mill
- Machinability
- 72 %
- Material Grade
- A36
- Flatness Tolerance
- +/-0.188 in
- Galvanized
- Not Galvanized
- Includes Material Certificate
- Material Certificate with Lot Number
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-2 in
- Width Tolerance
- +/-0.0937 in
- Thickness
- 2 in
- Overall Width
- 5 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 2 in, Thickness Tolerance +/-0.0312 in, Overall Length 24 in, Overall Width 5 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 52 HRC, Machinability 72 Percent, Standards ASTM A36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.