CarbonSteelRectangularTube, 24in-L, 2in-W
Mfr # HTRT/21120-24
Zoro # G706600327
product price: $16.59
/eaKey Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Rockwell Hardness
Not Rated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTRT/21120-24
Zoro #
G706600327
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Overall Length
24 in
Outside Height
1 in
Inside Width
1 49/64 in
Inside Height
49/64 in
Outside Width
2 in
Details
Item
Carbon Steel Rectangular Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Rockwell Hardness
Not Rated
System of Measurement
Inch
Machinability
100 %
Heat Treatment
No Heat Treatment
Tensile Strength
65,000 psi
Heat Treatable
Heat Treatable
Yield Strength
55,000 psi
Material Grade
A513
Mechanical Finish
Mill
Fabrication
Cold Rolled
Shape
Rectangular
Certifications Included
No Certificates Included
Description
Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 49/64 in, Inside Width 1 49/64 in, Outside Height 1 in, Outside Width 2 in, Overall Length 24 in, Fabrication Cold Rolled, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Rectangular, Standards ASTM A500/A513
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.