CarbonSteelRectangularTube, 24in-L, 4in-W

  • Mfr # tr3x4x.188-24

  • Zoro # G115826981


product price: $61.49
/ea

Key Features

Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.0188 in
Yield Strength
46,000 psi
Inside Height
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x4x.188-24
Zoro #
G115826981
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Inside Height
2 5/8 in
Overall Length
24 in
Outside Width
4 in
Inside Width
3 5/8 in
Outside Height
3 in

Details

Material
Carbon Steel
Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Wall Thickness Tolerance
+/-0.0188 in
Yield Strength
46,000 psi
Certifications Included
Material Certificate with Lot Number
Material Grade
A513
Tensile Strength
58,000 psi
Shape
Rectangular
Rockwell Hardness
65 HRC
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Machinability
75 %
Resistance Properties
Impact-Resistant
Brinell Hardness
116 BHN
Fabrication
Hot Rolled

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.