Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 24in-L, 6in-W

  • Mfr # tr3x6x.5-24

  • Zoro # G315826873


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.05 in
Wall Thickness
0.5 in
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x6x.5-24
Zoro #
G315826873
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Inside Height
2 in
Inside Width
5 in
Outside Width
6 in
Overall Length
24 in
Outside Height
3 in

Details

Standards
ATSM A500, ATSM A513
Item
Carbon Steel Rectangular Tube
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.05 in
Heat Treatable
Heat Treatable
Shape
Rectangular
Mechanical Finish
Mill
Certifications Included
Material Certificate with Lot Number
Brinell Hardness
116 BHN
Rockwell Hardness
65 HRC
Machinability
75 %
Yield Strength
46,000 psi
Material Grade
A513
Tensile Strength
58,000 psi
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.