CarbonSteelRectangularTube, 24in-L, 6in-W

  • Mfr # tr4x6x.312-24

  • Zoro # G515827120


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.312 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.0312 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr4x6x.312-24
Zoro #
G515827120
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.312 in
Outside Height
4 in
Inside Height
3 3/8 in
Overall Length
24 in
Inside Width
5 3/8 in
Outside Width
6 in

Details

Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.0312 in
Item
Carbon Steel Rectangular Tube
Heat Treatment
No Heat Treatment
Machinability
75 %
Yield Strength
46,000 psi
Brinell Hardness
116 BHN
Material Grade
A513
System of Measurement
Inch
Rockwell Hardness
65 HRC
Certifications Included
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Mechanical Finish
Mill
Shape
Rectangular

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.