Zoro Homepage

CarbonSteelRectangularTube, 36in-L, 3in-W

  • Mfr # HTRT/32188-36

  • Zoro # G914563148


product price: $64.89
/ea

Key Features

Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.188 in
Length Tolerance
+/-1 in
Wall Thickness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTRT/32188-36
Zoro #
G914563148
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Length Tolerance
+/-1 in
Thickness
0.188 in
Overall Width
3 in
Overall Length
36 in
Width Tolerance
+/-0.125 in
Outside Width
3 in
Outside Height
2 in
Inside Height
2 5/8 in
Inside Width
1 5/8 in

Details

Item
Carbon Steel Rectangular Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Shape
Rectangular
System of Measurement
Inch
Rockwell Hardness
60
Tensile Strength
60,000 psi
Machinability
100 %
Tolerance Rating
Standard
Material Grade
A513
Includes Material Certificate
No
Mechanical Finish
Mill
Fabrication
Hot Rolled
Yield Strength
45,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Certifications Included
No Certificates Included

Description

Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 2 5/8 in, Inside Width 1 5/8 in, Outside Height 2 in, Outside Width 3 in, Overall Length 36 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 45,000 psi, Rockwell Hardness 60, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Rectangular, Length Tolerance +/-1 in, Standards ASTM A500/A513

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.