Zoro Homepage

CarbonSteelRectangularTube, 4ft-L, 4in-W

  • Mfr # tr3x4x.188-48

  • Zoro # G715826961


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
+/-0.0188 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Outside Width
4 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr3x4x.188-48
Zoro #
G715826961
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Width
4 in
Inside Height
2 5/8 in
Inside Width
3 5/8 in
Outside Height
3 in
Overall Length
4 ft

Details

Wall Thickness Tolerance
+/-0.0188 in
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Item
Carbon Steel Rectangular Tube
Mechanical Finish
Mill
Shape
Rectangular
Certifications Included
Material Certificate with Lot Number
Brinell Hardness
116 BHN
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
System of Measurement
Inch
Fabrication
Hot Rolled
Material Grade
A513
Yield Strength
46,000 psi
Rockwell Hardness
65 HRC
Heat Treatable
Heat Treatable
Machinability
75 %
Resistance Properties
Impact-Resistant

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.