Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelRectangularTube, 6ft-L, 10in-W

  • Mfr # tr6x10x.375-72

  • Zoro # G115827315


product price: $423.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.0375 in
Material
Carbon Steel
Inside Width
9 1/4 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr6x10x.375-72
Zoro #
G115827315
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Inside Width
9 1/4 in
Inside Height
5 1/4 in
Outside Height
6 in
Outside Width
10 in
Overall Length
6 ft

Details

Standards
ATSM A500, ATSM A513
Wall Thickness Tolerance
+/-0.0375 in
Item
Carbon Steel Rectangular Tube
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Brinell Hardness
116 BHN
Shape
Rectangular
Resistance Properties
Impact-Resistant
Yield Strength
46,000 psi
Machinability
75 %
Certifications Included
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
A513
Rockwell Hardness
65 HRC
Fabrication
Hot Rolled
Tensile Strength
58,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.