Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRectangularTube, 6ft-L, 3in-W
- Mfr # HTRT/32188-72
- Zoro # G306600345
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.188 in
Wall Thickness Tolerance
Not Rated
Yield Strength
55,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTRT/32188-72
- Zoro #
- G306600345
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Rectangular Tube
- Standards
- ASTM A500/A513
- Material
- Carbon Steel
- Wall Thickness Tolerance
- Not Rated
- Yield Strength
- 55,000 psi
- Tensile Strength
- 65,000 psi
- Machinability
- 100 %
- Shape
- Rectangular
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Fabrication
- Cold Rolled
- Material Grade
- A513
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Rockwell Hardness
- Not Rated
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.188 in
- Inside Width
- 2 5/8 in
- Overall Length
- 6 ft
- Outside Height
- 2 in
- Outside Width
- 3 in
- Inside Height
- 1 5/8 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 5/8 in, Inside Width 2 5/8 in, Outside Height 2 in, Outside Width 3 in, Overall Length 6 ft, Fabrication Cold Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Rectangular, Standards ASTM A500/A513
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.