Zoro Homepage

CarbonSteelRectangularTube, 6ft-L, 8in-W

  • Mfr # tr6x8x.5-72

  • Zoro # G115827292


product price: $603.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Standards
ATSM A500, ATSM A513
Wall Thickness
0.5 in
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.05 in
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tr6x8x.5-72
Zoro #
G115827292
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Overall Length
6 ft
Outside Height
6 in
Outside Width
8 in
Inside Height
5 in
Inside Width
7 in

Details

Item
Carbon Steel Rectangular Tube
Standards
ATSM A500, ATSM A513
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.05 in
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
A513
Resistance Properties
Impact-Resistant
Brinell Hardness
116 BHN
Certifications Included
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Shape
Rectangular
Tensile Strength
58,000 psi
Machinability
75 %
Fabrication
Hot Rolled
Mechanical Finish
Mill
Rockwell Hardness
65 HRC
Yield Strength
46,000 psi

Description

TUBING, STEEL, RECTANGLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.