CarbonSteelRoundTube, 0.75in-OD, 10ft-L
- Mfr # CTR/750065-120
- Zoro # G915771481
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A513
Wall Thickness
0.065 in
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Inside Diameter
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR/750065-120
- Zoro #
- G915771481
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- ASTM A513
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 70,000 psi
- Material Grade
- A513
- Heat Treatable
- Heat Treatable
- Yield Strength
- 45,000 psi
- Galvanized
- Not Galvanized
- Mechanical Finish
- Mill
- Shape
- Round
- Rockwell Hardness
- 60 HRB
- Fabrication
- Hot Rolled
Dimensions
- Wall Thickness
- 0.065 in
- Inside Diameter
- 0.625 in
- Outside Diameter
- 3/4 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.625 in, Outside Diameter 3/4 in, Overall Length 10 ft, Wall Thickness 0.065 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.