Shop ZORO SELECT
See all product information
Create Account
CarbonSteelRoundTube, 1in-OD, 12ft-L
- Mfr # CTR/1083-144
- Zoro # G615771941
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A513
Wall Thickness
0.083 in
Tensile Strength
70,000 psi
Heat Treatment
No Heat Treatment
Outside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTR/1083-144
- Zoro #
- G615771941
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.083 in
- Outside Diameter
- 1 in
- Inside Diameter
- 0.834 in
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Carbon Steel Round Tube
- Standards
- ASTM A513
- Tensile Strength
- 70,000 psi
- Heat Treatment
- No Heat Treatment
- Fabrication
- Hot Rolled
- Includes Material Certificate
- No Certificates Included
- Rockwell Hardness
- 60 HRB
- Heat Treatable
- Heat Treatable
- Shape
- Round
- Material Grade
- A513
- Mechanical Finish
- Mill
- Yield Strength
- 45,000 psi
- Galvanized
- Not Galvanized
Description
Carbon Steel Round Tube, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.834 in, Outside Diameter 1 in, Overall Length 12 ft, Wall Thickness 0.083 in, Yield Strength 45,000 psi, Rockwell Hardness 60 HRB, Includes Material Certificate No Certificates Included, Outside Diameter Tolerance Not Applicable, Shape Round, Standards ASTM A513, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.