Shop ZORO SELECT

CarbonSteelRoundTube, 1in-OD, 24in-L

  • Mfr # HTR/1120-24
  • Zoro # G613356546

product price: 
$
15.49
/ea

Key Features

Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.12 in
Fabrication
Hot Rolled
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTR/1120-24
Zoro #
G613356546
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
0.75 in
Overall Length
24 in
Outside Diameter
1 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Carbon Steel Round Tube
Standards
A513, ASTM A500
Material
Carbon Steel
Fabrication
Hot Rolled
System of Measurement
Inch
Yield Strength
36,000 psi
Heat Treatment
No Heat Treatment
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
Application
Automotive, Industrial, Plumbing
Shape
Round
Mechanical Finish
Mill
Appearance
Plain
Includes Material Certificate
No Certificates Included
Brinell Hardness
65 BHN
Tensile Strength
67,000 psi
Machinability
100 %
Heat Treatable
Heat Treatable
Material Grade
A513
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 0.75 in, Outside Diameter 1 in, Overall Length 24 in, Wall Thickness 0.12 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.