CarbonSteelRoundTube, 2in-OD, 12in-L

  • Mfr # CTR/2065-12
  • Zoro # G213356540
product price: 
$
11.89
/ea

Key Features

Standards
A513, ASTM A500
Material
Carbon Steel
Wall Thickness
0.065 in
Fabrication
Hot Rolled
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTR/2065-12
Zoro #
G213356540
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
1.875 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
12 in
Outside Diameter
2 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Carbon Steel Round Tube
Standards
A513, ASTM A500
Material
Carbon Steel
Fabrication
Hot Rolled
Shape
Round
Tolerance Rating
Standard
Yield Strength
36,000 psi
Application
Automotive, Industrial, Plumbing
Rockwell Hardness
60 HRB
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Brinell Hardness
65 BHN
Appearance
Plain
Material Grade
A513
Machinability
100 %
Tensile Strength
67,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1.875 in, Outside Diameter 2 in, Overall Length 12 in, Wall Thickness 0.065 in, Yield Strength 36,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 65 BHN

Ratings & reviews