CarbonSteelRoundTube, 4in-OD, 4ft-L
- Mfr # HPI/350040-48
- Zoro # G614562991
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A513
Material
Carbon Steel
Outside Diameter
4 in
Fabrication
Hot Rolled
Inside Diameter
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPI/350040-48
- Zoro #
- G614562991
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Tube
- Standards
- ASTM A513
- Material
- Carbon Steel
- Fabrication
- Hot Rolled
- System of Measurement
- Inch
- Appearance
- Plain
- Yield Strength
- 45,000 psi
- Heat Treatment
- No Heat Treatment
- Shape
- Round
- Application
- Automotive, Industrial, Plumbing
- Machinability
- 100 %
- Rockwell Hardness
- 60 HRB
- Brinell Hardness
- 119
- Tensile Strength
- 70,000 psi
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Tolerance Rating
- Standard
- Heat Treatable
- Heat Treatable
- Material Grade
- A513
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.226 in
- Outside Diameter
- 4 in
- Inside Diameter
- 3.5 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 3.5 in, Outside Diameter 4 in, Overall Length 4 ft, Wall Thickness 0.226 in, Yield Strength 45,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 119, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.