CarbonSteelSquareBar, 12in-L, 0.5in

  • Mfr # 45S.5-12
  • Zoro # G601840989
product price: 
$
8.89
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width - Carbon Steel
1/2 in
Tensile Strength
100,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45S.5-12
Zoro #
G601840989
UPC #
-
Country of Origin
United States
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Tensile Strength
100,000 psi
Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1045
Item
Carbon Steel Square Bar
Grade - Carbon Steel
Medium Carbon Steel
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
45,000 psi
Yield Strength
77,000 psi
Thickness Tolerance
-0.004 in
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
85
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Shape
Square
Machinability
64 %
Appearance
Unpolished
Heat Treatment
No Heat Treatment
Minimum Temperature
700 Degrees F
System of Measurement
Inch
Maximum Temperature
1,300 Degrees F
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Material Grade
1045
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Mechanical Finish
Mill
Rockwell Hardness
39 HRC
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Dimensions

Thickness
0.5 in
Width - Carbon Steel
1/2 in
Width Tolerance
-0.004 in
Length Tolerance
+/-1 in
Length - Carbon Steel
1 ft
Thickness (Decimal)
0.5 in
Overall Width
1/2 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.5 in, Thickness Tolerance -0.004 in, Overall Length 12 in, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.