Shop ZORO SELECT

CarbonSteelSquareBar, 24in-L, 0.25in

  • Mfr # 18S.25-24
  • Zoro # G101841899

product price: 
$
5.29
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Typical Hardness
70
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S.25-24
Zoro #
G101841899
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Item
Carbon Steel Square Bar
Typical Hardness
70
Alloy Type - Carbon Steel
1018
Hardness Scale
Rb
Item - Carbon Steel
Rectangular Bar Stock
Thickness Tolerance
-0.003 in
Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
54,000 psi
Finish - Carbon Steel
Unpolished
Grade - Carbon Steel
Low Carbon Steel
Tensile Strength
80,000 psi
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Machinability
78 %
Mechanical Finish
Mill
Appearance
Unpolished
Shape
Square
System of Measurement
Inch
Rockwell Hardness
39 HRC
Material Grade
1018
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Resistance Properties
Wear-Resistant
Shell Material
Carbon Steel

Dimensions

Thickness
0.25 in
Length Tolerance
+/-2 in
Width - Carbon Steel
1/4 in
Length - Carbon Steel
2 ft
Width Tolerance
-0.003 in
Thickness (Decimal)
0.25 in
Overall Width
1/4 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance -0.003 in, Overall Length 24 in, Overall Width 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.