Shop ZORO SELECT

CarbonSteelSquareBar, 24in-L, 0.375in

  • Mfr # 12465_24_0
  • Zoro # G602646252

product price: 
$
35.19
/ea

Key Features

Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Typical Hardness
B71
Tensile Strength
64,000 psi
Hardness Scale
Rb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12465_24_0
Zoro #
G602646252
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Carbon Steel Standards
ASTM A681; FED-QQ-S-635
Typical Hardness
B71
Item
Carbon Steel Square Bar
Tensile Strength
64,000 psi
Hardness Scale
Rb
Machining Finish
Ground
Typical Yield Strength (PSI)
54,000 psi
Standards
ASTM A681
Item - Carbon Steel
Rectangular Bar Stock
Finish - Carbon Steel
Unpolished
Yield Strength
54,000 psi
Alloy Type - Carbon Steel
1018
Typical Tensile Strength (PSI)
64000 psi
Thickness Tolerance
+/-0.001 in
Metal Fabrication Process
Cold-Rolled
Grade - Carbon Steel
Low Carbon Steel
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Material Grade
1018
Brinell Hardness
126 BHN
Rockwell Hardness
71 HRB
Shape
Square
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Appearance
Metallic
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Machinability
78 %
Elongation
15 %
Shell Material
Carbon Steel

Dimensions

Thickness
0.375 in
Length - Carbon Steel
2 ft
Length Tolerance
+0.375 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.005 in
Width - Carbon Steel
3/8 in
Overall Length
24 in
Overall Width
3/8 in
Wire Rope Length
24 in
Length
24 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A681, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.