Shop ZORO SELECT
See all product information
Create Account
CarbonSteelSquareBar, 24in-L, 0.875in
- Mfr # 45s.875-24
- Zoro # G306904931
product price:Â
$
31.29
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-2 in
Fabrication
Cold Rolled
Yield Strength
77,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45s.875-24
- Zoro #
- G306904931
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Steel Square Bar
- Material
- Carbon Steel
- Standards
- ASTM A108, ASTM A29
- Fabrication
- Cold Rolled
- Yield Strength
- 77,000 psi
- Shape
- Square
- Rockwell Hardness
- 43 HRC
- System of Measurement
- Inch
- Material Grade
- 1045
- Tensile Strength
- 100,000 psi
- Brinell Hardness
- 90 BHN
- Tolerance Rating
- Undersized
- Machinability
- 64 %
- Thickness Tolerance
- -0.005 in
- Mechanical Finish
- Polished
- Heat Treatment
- Case-Hardened
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- Material Certificate with Lot Number
- Galvanized
- Not Galvanized
- Flatness Tolerance
- +/-0.013 in
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-2 in
- Width Tolerance
- -0.005 in
- Overall Width
- 7/8 in
- Overall Length
- 24 in
- Thickness
- 0.875 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.875 in, Thickness Tolerance -0.005 in, Overall Length 24 in, Overall Width 7/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.