CarbonSteelSquareBar, 36in-L, 1.5in

  • Mfr # 45S1.5-36
  • Zoro # G801841298
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Tensile Strength
100,000 psi
Length Tolerance
+/-3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45S1.5-36
Zoro #
G801841298
UPC #
-
Country of Origin
United States
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Tensile Strength
100,000 psi
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1045
Typical Hardness
85
Yield Strength
77,000 psi
Grade - Carbon Steel
Medium Carbon Steel
Finish - Carbon Steel
Unpolished
Hardness Scale
Rb
Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.005 in
Item
Carbon Steel Square Bar
Item - Carbon Steel
Rectangular Bar Stock
Typical Yield Strength (PSI)
45,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Maximum Temperature
1,300 Degrees F
Machinability
64 %
Material Grade
1045
Fabrication
Cold Rolled
Tolerance Rating
Undersized
System of Measurement
Inch
Appearance
Unpolished
Brinell Hardness
70 BHN
Shape
Square
Heat Treatment
No Heat Treatment
Rockwell Hardness
39 HRC
Mechanical Finish
Mill
Minimum Temperature
700 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Dimensions

Thickness
1.5 in
Length Tolerance
+/-3 in
Width - Carbon Steel
1 1/2 in
Thickness (Decimal)
1.5 in
Length - Carbon Steel
3 ft
Width Tolerance
-0.005 in
Overall Width
1 1/2 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1.5 in, Thickness Tolerance -0.005 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews