CarbonSteelSquareBar, 6ft-L, 0.38in

  • Mfr # 18S.375-72
  • Zoro # G801842691
product price: 
$
18.15
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Tensile Strength
80,000 psi
Grade - Carbon Steel
Low Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S.375-72
Zoro #
G801842691
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Tensile Strength
80,000 psi
Grade - Carbon Steel
Low Carbon Steel
Item - Carbon Steel
Rectangular Bar Stock
Typical Hardness
70
Thickness Tolerance
-0.003 in
Alloy Type - Carbon Steel
1018
Finish - Carbon Steel
Unpolished
Item
Carbon Steel Square Bar
Standards
ASTM A108, ASTM A29
Yield Strength
54,000 psi
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
54,000 psi
Hardness Scale
Rb
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Mechanical Finish
Mill
Appearance
Unpolished
Tolerance Rating
Undersized
Shape
Square
Brinell Hardness
70 BHN
System of Measurement
Inch
Material Grade
1018
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Machinability
78 %
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Dimensions

Thickness
0.38 in
Thickness (Decimal)
0.375 in
Length Tolerance
+/-6 in
Length - Carbon Steel
6 ft
Width Tolerance
-0.003 in
Width - Carbon Steel
3/8 in
Overall Length
6 ft
Overall Width
3/8 in
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.38 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews