CarbonSteelSquareBar, 6ft-L, 0.44in

  • Mfr # 18S.437-72
  • Zoro # G401840998
product price: 
$
24.15
/ea

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1018
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18S.437-72
Zoro #
G401840998
UPC #
-
Country of Origin
Multiple
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1018
Yield Strength
54,000 psi
Thickness Tolerance
-0.003 in
Item
Carbon Steel Square Bar
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Finish - Carbon Steel
Unpolished
Item - Carbon Steel
Rectangular Bar Stock
Grade - Carbon Steel
Low Carbon Steel
Typical Hardness
70
Tensile Strength
80,000 psi
Hardness Scale
Rb
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Tolerance Rating
Undersized
Appearance
Unpolished
Rockwell Hardness
39 HRC
Shape
Square
System of Measurement
Inch
Machinability
78 %
Brinell Hardness
70 BHN
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Material Grade
1018
Fabrication
Cold Rolled
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Shell Material
Carbon Steel

Dimensions

Thickness
0.44 in
Length Tolerance
+/-6 in
Width Tolerance
-0.003 in
Thickness (Decimal)
0.437 in
Length - Carbon Steel
6 ft
Width - Carbon Steel
7/16 in
Overall Length
6 ft
Overall Width
7/16 in
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.44 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 7/16 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews