Shop ZORO SELECT
See all product information
Create Account
CarbonSteelSquareTube, 10ft-L, 1.75in-W
- Mfr # CTSQ/17501750083-120
- Zoro # G315769682
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Wall Thickness
0.083 in
Wall Thickness Tolerance
Not Rated
Overall Length
10 ft
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTSQ/17501750083-120
- Zoro #
- G315769682
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Tube
- Standards
- ASTM A500/A513
- Wall Thickness Tolerance
- Not Rated
- Shape
- Square
- Material Grade
- A513
- Yield Strength
- 45,000 psi
- Certifications Included
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Fabrication
- Hot Rolled
- Tensile Strength
- 60,000 psi
- Mechanical Finish
- Mill
- Machinability
- 100 %
Dimensions
- Wall Thickness
- 0.083 in
- Overall Length
- 10 ft
- Inside Height
- 1 37/64 in
- Outside Height
- 1 3/4 in
- Outside Width
- 1 3/4 in
- Inside Width
- 1 37/64 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 1 37/64 in, Inside Width 1 37/64 in, Outside Height 1 3/4 in, Outside Width 1 3/4 in, Overall Length 10 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.