Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonSteelSquareTube, 11ft-L, 3in-W

  • Mfr # HTSQ/33375-132

  • Zoro # G715770561


product price: $427.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Wall Thickness
0.375 in
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Machinability
100 %
Outside Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSQ/33375-132
Zoro #
G715770561
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Outside Height
3 in
Inside Width
2 1/4 in
Overall Length
11 ft
Outside Width
3 in
Inside Height
2 1/4 in

Details

Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Machinability
100 %
Yield Strength
45,000 psi
Material Grade
A513
Tensile Strength
60,000 psi
Heat Treatable
Heat Treatable
Certifications Included
No Certificates Included
Fabrication
Hot Rolled
Shape
Square
Mechanical Finish
Mill

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 2 1/4 in, Inside Width 2 1/4 in, Outside Height 3 in, Outside Width 3 in, Overall Length 11 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.375 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.