CarbonSteelSquareTube, 12ft-L, 2in-W
- Mfr # CTRT/21065-144
- Zoro # G115770857
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A500/A513
Wall Thickness
0.065 in
Wall Thickness Tolerance
Not Rated
Inside Width
7/8 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTRT/21065-144
- Zoro #
- G115770857
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.065 in
- Inside Width
- 7/8 in
- Inside Height
- 1 7/8 in
- Outside Height
- 2 in
- Overall Length
- 12 ft
- Outside Width
- 2 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Carbon Steel Square Tube
- Standards
- ASTM A500/A513
- Wall Thickness Tolerance
- Not Rated
- Mechanical Finish
- Mill
- Yield Strength
- 45,000 psi
- Certifications Included
- No Certificates Included
- Machinability
- 100 %
- Tensile Strength
- 60,000 psi
- Fabrication
- Hot Rolled
- Material Grade
- A513
- Heat Treatable
- Heat Treatable
- Shape
- Square
Description
Carbon Steel Square Tube, Material Grade A513, Inside Height 1 7/8 in, Inside Width 7/8 in, Outside Height 2 in, Outside Width 2 in, Overall Length 12 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.