Shop ZORO SELECT
See all product information
Create Account
CarbonSteelSquareTube, 36in-L, 1.5in-W
- Mfr # HTSQ/15001500120-36
- Zoro # G314563236
product price:Â
$
25.19
/ea
Key Features
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness
0.12 in
Wall Thickness Tolerance
Not Rated
Length Tolerance
+/-1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTSQ/15001500120-36
- Zoro #
- G314563236
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Tube
- Standards
- ASTM A500/A513
- Material
- Carbon Steel
- Wall Thickness Tolerance
- Not Rated
- Fabrication
- Hot Rolled
- Shape
- Square
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Material Grade
- A513
- Mechanical Finish
- Mill
- Machinability
- 100 %
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Yield Strength
- 45,000 psi
- Tolerance Rating
- Standard
- Includes Material Certificate
- No
- Rockwell Hardness
- 60
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Wall Thickness
- 0.12 in
- Length Tolerance
- +/-1 in
- Overall Length
- 36 in
- Overall Width
- 1 1/2 in
- Thickness
- 0.125 in
- Width Tolerance
- +/-0.125 in
- Inside Width
- 1 1/4 in
- Outside Width
- 1 1/2 in
- Inside Height
- 1 1/4 in
- Outside Height
- 1 1/2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 1/4 in, Inside Width 1 1/4 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 36 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 45,000 psi, Rockwell Hardness 60, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Length Tolerance +/-1 in, Standards ASTM A500/A513
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.