Zoro Homepage

CarbonSteelSquareTube, 12in-L, 40mm-W, 4PK

  • Mfr # TSB04002-1

  • Zoro # G714229015


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Tensile Strength
49,300 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Inside Height
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB04002-1
Zoro #
G714229015
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
36 mm
Overall Length
12 in
Inside Width
36 mm
Outside Height
40 mm
Wall Thickness
2 mm
Outside Width
40 mm

Details

Tensile Strength
49,300 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Standards
EN 10305-5
Wall Thickness Tolerance
+/-0.2 mm
Shape
Square
Yield Strength
34,075 psi
Material
Carbon Steel
Item
Carbon Steel Square Tube
System of Measurement
Metric
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.