Zoro Homepage

CarbonSteelSquareTube, 24in-L, 2in-W

  • Mfr # HTSQ/22188-24

  • Zoro # G506600510


product price: $35.49
/ea

Key Features

Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Material Grade
A513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSQ/22188-24
Zoro #
G506600510
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Height
2 in
Inside Height
1 5/8 in
Outside Width
2 in
Overall Length
24 in
Inside Width
1 5/8 in

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500/A513
Material
Carbon Steel
Wall Thickness Tolerance
Not Rated
Mechanical Finish
Mill
Material Grade
A513
Yield Strength
55,000 psi
System of Measurement
Inch
Rockwell Hardness
Not Rated
Shape
Square
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Tensile Strength
65,000 psi
Machinability
100 %
Heat Treatment
No Heat Treatment
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 5/8 in, Inside Width 1 5/8 in, Outside Height 2 in, Outside Width 2 in, Overall Length 24 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.188 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.