Zoro Homepage

CarbonSteelSquareTube, 24in-L, 4.5in-W

  • Mfr # ts4.5x.188-24

  • Zoro # G215827666


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Wall Thickness Tolerance
+/-0.0188 in
Material
Carbon Steel
Standards
ASTM A500
Material Grade
A500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ts4.5x.188-24
Zoro #
G215827666
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Overall Length
24 in
Outside Width
4 1/2 in
Outside Height
4 1/2 in
Inside Width
4 1/8 in
Inside Height
4 1/8 in

Details

Wall Thickness Tolerance
+/-0.0188 in
Material
Carbon Steel
Standards
ASTM A500
Item
Carbon Steel Square Tube
Material Grade
A500
Resistance Properties
Impact-Resistant
Shape
Square
Brinell Hardness
116 BHN
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
Mechanical Finish
Mill
Certifications Included
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
65 HRC
Yield Strength
46,000 psi
Fabrication
Hot Rolled
Machinability
75 %

Description

TUBING, STEEL, SQUARE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.