Zoro Homepage

CarbonSteelSquareTube, 36in-L, 12mm-W, 5PK

  • Mfr # TSB01201-3

  • Zoro # G313869452


product price: $83.39
/pk 5, $16.68/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
1 mm
Overall Length
36 in
Wall Thickness Tolerance
+/-0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB01201-3
Zoro #
G313869452
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
1 mm
Overall Length
36 in
Inside Width
10 mm
Outside Width
12 mm
Outside Height
12 mm
Inside Height
10 mm

Details

Item
Carbon Steel Square Tube
Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.15 mm
Fabrication
Cold Rolled
Mechanical Finish
Mill
Yield Strength
31,900 psi
Heat Treatable
Not Heat Treatable
Tensile Strength
43,500 psi
Shape
Square
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Square Tube, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.