Zoro Homepage

CarbonSteelSquareTube, 6ft-L, 55mm-W

  • Mfr # TSB05502-6

  • Zoro # G113869423


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-5
Material
Carbon Steel
Wall Thickness
2 mm
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB05502-6
Zoro #
G113869423
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Width
55 mm
Outside Height
55 mm
Overall Length
6 ft
Inside Height
51 mm
Inside Width
51 mm

Details

Item
Carbon Steel Square Tube
Standards
EN 10305-5
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Tensile Strength
49,300 psi
Yield Strength
34,075 psi
Wall Thickness Tolerance
+/-0.2 mm
Fabrication
Cold Rolled
Shape
Square
System of Measurement
Metric
Certifications Included
Material Test Report

Description

Carbon Steel Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.