Zoro Homepage

CarbonSteelSquareTube, 7ft-L, 1.5in-W

  • Mfr # CTRT/1500750065-84

  • Zoro # G615770999


product price: $45.89
/ea

Key Features

Standards
ASTM A500/A513
Wall Thickness
0.065 in
Wall Thickness Tolerance
Not Rated
Yield Strength
45,000 psi
Overall Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTRT/1500750065-84
Zoro #
G615770999
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Overall Length
7 ft
Outside Height
1 1/2 in
Outside Width
1 1/2 in
Inside Width
5/8 in
Inside Height
1 3/8 in

Details

Item
Carbon Steel Rectangular Tube
Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Yield Strength
45,000 psi
Shape
Rectangular
Certifications Included
No Certificates Included
Heat Treatable
Heat Treatable
Machinability
100 %
Mechanical Finish
Mill
Material Grade
A513
Fabrication
Hot Rolled
Tensile Strength
60,000 psi

Description

Carbon Steel Rectangular Tube, Material Grade A513, Inside Height 1 3/8 in, Inside Width 5/8 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 7 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Rectangular, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.