Zoro Homepage

CarbonSteelSquareTube, 7ft-L, 2.5in-W

  • Mfr # CTSQ/25002500083-84

  • Zoro # G415769544


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Wall Thickness
0.083 in
Heat Treatable
Heat Treatable
Yield Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSQ/25002500083-84
Zoro #
G415769544
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.083 in
Overall Length
7 ft
Inside Width
2 21/64 in
Inside Height
2 21/64 in
Outside Width
2 1/2 in
Outside Height
2 1/2 in

Details

Standards
ASTM A500/A513
Wall Thickness Tolerance
Not Rated
Item
Carbon Steel Square Tube
Heat Treatable
Heat Treatable
Yield Strength
45,000 psi
Shape
Square
Material Grade
A513
Machinability
100 %
Fabrication
Hot Rolled
Tensile Strength
60,000 psi
Mechanical Finish
Mill
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 2 21/64 in, Inside Width 2 21/64 in, Outside Height 2 1/2 in, Outside Width 2 1/2 in, Overall Length 7 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.